Shop All Construction Adhesives
Roberts
Adhesive, 3085 Series, Beige Tan, 1 gal, Pail
Mfr # 3085-1
Zoro # G9189665
product price: $23.19
/ea
Sold in multiples of 4 for $92.76
$92.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
- Color Off-White
- Container Size 4 gal
- Container Type Pail
Product Information
- Brand Roberts
- MFR # 3085-1
- Zoro # G9189665
- UPC # 075378308515
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 4 gal |
Description
Construction Adhesive, Adhesive Color Beige, Application Method No Special Application, Chemical Base SBR Latex, Container Size 1 gal, Container Type Pail, Features Adjustability Time, Non-Flammable, Interior/Exterior Interior Only, Working Time 70 min, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant, VOC Content Weight Less Than 1 g/L, Standards NFPA Class A, ASTM E84, Low Odor Yes, Materials Bonded Concrete, Terrazzo, Vinyl, Wood, Shear Strength Not Specified
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hot Glue Sticks, 1 Minute, 7/16" x 10" (CG-3R10)
- MASTER APPLIANCE All Purpose Glue, White/Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35414)
- 3M Sealant, 3 oz, Tube, White, Hybrid Base (05280)
- SHURTAPE HVAC Tape, 48mm x 55m, 3 mil, Black (LS 300)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 1 gal, Pail (3095-1)
- ROBERTS Floor Adhesive, 2001 Series, Beige, 1 gal, Pail (2001-1)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 1 gal, Pail (2057-1)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 4 gal, Pail (2057-4)
- ROBERTS Floor Adhesive, 7350 Series, Off-White, 4 gal, Pail (7350-4)
- ROBERTS Adhesive, 3085 Series, Beige Tan, 4 gal, Pail (3085-4)
- DAP Dynagrip Advanced Subfloor Adhesive 28 oz (7079827042)
- Roberts Construction Adhesives