Shop All Notebooks & Journals
Roaring Spring
Lab Notebook, 9-1/4 in. x 11 in., Gray
Mfr # 77644
Zoro # G7509013
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9-1/4 in x 11 in
- Paper Color Assorted
- Number of Sheets 200
- Recycled Content 0 %
- Cover Color Gray
Product Information
- Brand Roaring Spring
- MFR # 77644
- Zoro # G7509013
- UPC # 070972777446
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9-1/4 in x 11 in |
Height | 0.75" |
Width | 9.3" |
Details
Paper Color | Assorted |
Number of Sheets | 200 |
Recycled Content | 0 % |
Cover Color | Gray |
Cover Material | Printed Board |
Backing | 30 pt Chipboard |
Binding Location | Left |
Paper Weight | 15 lb |
Item | Notebook |
Features | (100) Canary Sheets and (100) White Sheets, Carbonless Paper, Durable Front Cover, Removable Backrest for Positioning Under The Blue Sheet to Prevent Bleed Through, Sheets are Printed with Graphic Layout |
Number of Carbon Sheets | 0 |
Binding | Nonwirebound |
Rule | Quadrille |
Pages Numbered | Yes |
Margin | Yes |
Total Number of Sheets | 200 |
Description
Notebook, Cover Color Gray, Cover Material Printed Board, Binding Nonwirebound, Binding Location Left, Backing 30 pt Chipboard, Total Number of Sheets 200, Sheet Size 9-1/4 in x 11 in, Rule Quadrille, Margin Yes, Paper Color Assorted, Paper Weight 15 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCREATE Board, Foam, 22X28, 5Pk, We Pk (PAC5557)
- GENERAL Paper Bags, 35 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (18405)
- TAPE LOGIC Tape Logic® Labels, "Caution When Opening With Sharp Edges", 3" x 5", Fluorescent Yellow, 500/Roll (DL1224)
- FELLOWES Wire Bindings, 3/8", 80 Sheet, Black, PK25 (52541)
- ROARING SPRING Composition Book, 100Sheet, Wide, Black (77230)
- ROARING SPRING Pallet of Flexible Red Marble Comp Books, 50 sheets of 15# White Paper, 10"x8", 1/2" lines-Grade 3 (77922PL)
- ROARING SPRING Pallet of Genesis WB Notebooks, 11"x9", 5 Sub & 1 Pkt, 200 sht, Asstd Covers, College Ruled w/Margin (13115PL)
- ROARING SPRING Lab Notebook, 8-3/4 in x 11-1/4 in, Black (77160)
- ROARING SPRING Pallet of Enviroshades Jr Legal Pads, 5"x8", 50 shts/Pad, each pack has 6 colors (74220PL)
- ROARING SPRING Pallet of Boardroom Gummed Pads, 8.5"x11", 50 sheets of 15# White Paper Per Pad, Unruled (24526PL)
- RITE IN THE RAIN All Weather Notebook, Black Cover Color (WP735)
- Roaring Spring Notebooks & Journals