Shop All Notebooks & Journals
Roaring Spring
Lab Notebook, 11"x8.5", 60 Sht, Black cover, 5x5 graph
Mfr # 77591
Zoro # G7486866
original price:
$18.65
6% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 60
- Recycled Content 0 %
- Cover Color Black
Product Information
- Brand Roaring Spring
- MFR # 77591
- Zoro # G7486866
- UPC # 070972779914
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Height | 0.33" |
Width | 8.5" |
File Size - Clipboard | Letter |
Details
Paper Color | White |
Number of Sheets | 60 |
Recycled Content | 0 % |
Cover Color | Black |
Cover Material | Laminate Board |
Backing | Laminated Board |
Binding Location | Left |
Paper Weight | 20 lb |
Item | Notebook |
Features | Designed for Permanent Notes, Durable Cover, Paper are Printed with Graphic Layout |
Rule | Quadrille |
Binding | Nonwirebound |
Number of Carbon Sheets | 0 |
Total Number of Sheets | 60 |
Margin | Yes |
Pages Numbered | No |
Description
Notebook, Cover Color Black, Cover Material Laminate Board, Binding Nonwirebound, Binding Location Left, Backing Laminated Board, Total Number of Sheets 60, Sheet Size 8-1/2 in x 11 in, Rule Quadrille, Margin Yes, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Features Designed for Permanent Notes, Durable Cover, Paper are Printed with Graphic Layout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Paint Mtlc Oyster 6Oz (ME70506)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12 (8410152)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 4.50 mil, Clear (502B-1M)
- STREAMLIGHT Scorpion Delux Black Nylon Holster (SR85909)
- ROARING SPRING Pallet of Wirebound Notebooks, 10.5"x8", 1 Sub, 70 sht, Asstd. Cover Colors, College Ruled w/Margin (10033PL)
- ROARING SPRING Case of 5 Subject Wirebound Notebooks, 11"x9", 200 sht, 5 Pkt, College Ruled w/margin, Asstd. Colors (11295cs)
- ROARING SPRING Pallet of Genesis Wirebound 3 Subject 1 Pocket Notebooks, 11"x9", 150 sheet, College Ruled w/Margin (13114PL)
- ROARING SPRING Case of Memo Books, 60 sheets of 15# Smooth White Paper, 5"x3", Narrow Ruled, Grey Kraft Cover (77356cs)
- ROARING SPRING Lab Notebook, 8-1/2 in. x 11 in., Brown (77688)
- ROARING SPRING Marble Composition Book, Black, PK6 (77230)
- CARSON DELLOSA One World Note Cards with Envelopes, 120PK (151106)
- Roaring Spring Notebooks & Journals