Shop All Notebooks & Journals
Roaring Spring
Composition Book, 20Sht, Wide, Manila Cover
Mfr # 77340
Zoro # G7492250
product price: $1.15
/ea
Sold in multiples of 6 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 7
- Cover Color Manila
- Cover Material 100 lb Tagboard
- Binding Sewn; Taped
- Size 8.5 x 7
Product Information
- Brand Roaring Spring
- MFR # 77340
- Zoro # G7492250
- UPC # 070972773400
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 7 |
Size | 8.5 x 7 |
Length | 8.5" |
Width | 7" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 8.5" |
Book Width | 7" |
Details
Cover Color | Manila |
Cover Material | 100 lb Tagboard |
Item | Composition Book,20Sht,Wide,Manila Cover |
Binding | Sewn; Taped |
Material | 100 lb Tagboard |
Weight | 0.119 lbs |
Color | Manila |
Sheet Color | White |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheets per Book/Journal | 20 |
Sheet Rule/Format Type | Wide/Legal Rule |
Dated/Undated | Undated |
Book-Binding Edge | Side |
Back-Cover Material | Tagboard |
Description
Composition Book,20Sht,Wide,Manila Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Felt Tip Pens, Water Based Ink, Fine Tip, Black, 12 PK (RY231804-BK)
- BUSINESS SOURCE Foldback Binder Clips, 12PK (BSN65364)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35335)
- OXFORD Project Organizer, 8 Pocket, Assorted (99667)
- ROARING SPRING Pallet of Bio-Prefer Red Jr Legal Pads, 5"x8", 40 sht/Pad, Premium 20# Paper, Micro-Perforation Ruled (24316PL)
- ROARING SPRING Pallet of Bio-Prefer Red Legal Pads, 8.5"x11.75", 40 sht/Pad, Premium 20# Paper, Micro-Perforation (24326PL)
- ROARING SPRING Pallet of Environotes Recycled WB Notebooks, 9.5"x6", 70 sht BioBase White Paper, Asstd. Covers (13360PL)
- ROARING SPRING Canary Recycled Legal Pad, 40 Pg, Pk12 (74713)
- ROARING SPRING Case of Loose Leaf Paper, 150 sht/pk, 8"x10.5", College Ruled Filler Paper w/Margin, 3-hole Punched (20051cs)
- ROARING SPRING Pallet of Landscape Notepads, 11"x9.5", 40 sheets Pastel Paper/Pad, 3 Assorted Colors, College Ruled (74535PL)
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63828)
- Roaring Spring Notebooks & Journals