Shop All Notebooks & Journals
Roaring Spring
Case of Flipper Notebooks, 8.5"x11.5", top-opening, 80 sht, 1 Subject, College Ruled w/Margin
Mfr # 11186cs
Zoro # G7052011
product price: $161.99
/pk 24, $6.75/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 1/2" x 8 1/2"
- Paper Color White
- Number of Sheets 80
- Cover Material Pressboard
- Paper Weight 15 lb
Product Information
- Brand Roaring Spring
- MFR # 11186cs
- Zoro # G7052011
- UPC # 070972111868
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 1/2" x 8 1/2" |
Width | 8.5" |
Height | 0.33" |
Details
Paper Color | White |
Number of Sheets | 80 |
Cover Material | Pressboard |
Paper Weight | 15 lb |
Item | Flipper Notebook,1Sub 8.5x11.5",PK24 |
Features | Micro Perforated, Easy Tear, Bend Resistant, Chipboard Backing, Stiff-back, Top Side Opening |
Binding | Spiral Bound |
Description
One subject "Flipper" wirebound notebook. Opens from the top for easy use by either right or left-handers. Extra thick back allows for use like a clipboard. Smooth, white, 15# writing paper is college ruled with a red margin line. Sheets are micro-perforated for easy and clean tear-out to 8.5"x 11". Covers are produced from 16 point Saranac board, and are packed in 4 assorted colors. The back is extra thick 80 pt chipboard, and does not bend. Wire ends are coil-locked for snag-proof performance. Each book is 8.5" x 11.5" and contains 80 sheets of writing paper. 24 units per case. Sold by the Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Paper Clips, Small (No. 1), Silver, 100PK (A7072210A)
- SOLAR GROUP Solar Group Inc Green Elite Premium Steel Mailbox E11G (E11G)
- SAMSILL D-Ring View Binders, 3 Rings, 2in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK (MP46469)
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- ROARING SPRING Pallet of Landscape Note Pads, 11"x9.5", 40 sht of HW 20# Recycled Canary Paper, College Ruled (74501PL)
- ROARING SPRING Pallet of Black Marble Composition Books, 60 sht, 10"x8", Wide Ruled W/ Margin, Flexible Cover (77505PL)
- ROARING SPRING Marble Composition Book, Black, PK6 (77230)
- ROARING SPRING Case of Wirebound Notebooks, 11"x9", 1 Subject, 1 Pkt, 100 sht, College Rule w/margin, Asstd. Colors (11354cs)
- ROARING SPRING Lab Notebook, 9-1/4 in. x 11-3/4 in., Red (77648)
- ROARING SPRING Wide College Ruled Landscape Legal Pad, 11 x 95 40 Sheets, Canary, Canary (ROA74501)
- RITE IN THE RAIN Notebook, Universal, 12 Sheets, Black, PK3 (771FX-M)
- Roaring Spring Notebooks & Journals