Shop All Notebooks & Journals
Roaring Spring
Canary Wide Landscape Pad
Mfr # 74501
Zoro # G4790445
product price: $3.19
/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 9.5
- Number of Sheets 40
- Features Unpunched with Standard Chipboard Back
- Material Chipboard
- Color Canary-Yellow
Product Information
- Brand Roaring Spring
- MFR # 74501
- Zoro # G4790445
- UPC # 070972745018
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 9.5 |
Size | 11 x 9.5 |
Length | 9.5" |
Width | 11" |
Sheet Ruling Size | 9/32" |
Pad-Spine Width | 11" |
Pad Length | 9.5" |
Details
Number of Sheets | 40 |
Item | Landscape Pad,Wide,Canary |
Features | Unpunched with Standard Chipboard Back |
Material | Chipboard |
Color | Canary-Yellow |
Weight | 0.541 lbs |
Number of Subjects/Sections | 1 |
Pad-Binding Edge | Top |
Sheet Rule/Format Type | Medium/College Rule |
Sheet Basis Weight (lb) | 20 lb Bond |
Pad-Binding Type | Taped |
Sheet-Ruling Color | Blue |
Sheet Perforation Details | Micro-Perforation |
Back-Cover Material | Chipboard |
Sheet Color | Canary-Yellow |
Description
Landscape Pad,Wide,Canary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" W Poly Coated Kraft Paper (5PGL2)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T034 HMS Victory Exclusive Edition Model Boat (T034)
- PRANG Paint, Tempera, Ready to Use, Prang, Bk (21608)
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL 6PK (MMM38506DP3)
- ROARING SPRING Case of Engineering Pad, 8.5"x11", 200 sht, Green Paper, 5x5 Graph, 3-Hole Punched, Heavy Backing (95589cs)
- ROARING SPRING Pallet of Green Marble Composition Books, 5x5 Graph Ruled, 100 sht of 15# White Paper, 9.75"x7.5" (77255PL)
- ROARING SPRING Lab Notebook, 8-3/4 in x 11-1/4 in, Black (77160)
- ROARING SPRING Pallet of WB Memo Notebooks, 3"x5", 75 sht of 15# Recycled Paper, Narrow Ruled, Assorted poly covers (14016PL)
- ROARING SPRING Recycled Legal Pad, Rld, 8-1/2"x11-3/4", 40 Pads, Canary 12PK (ROA74712)
- ROARING SPRING Pallet of WB Memo Notebooks, 6"x4", 46 sht of 15# Recycled Paper, Narrow Ruled, Assorted poly covers (14019PL)
- BUSINESS SOURCE Pad, Memo, 8.5X11, Nrrw Rld, We 12PK (BSN50553)
- Roaring Spring Notebooks & Journals