Shop All Brake & Wheel Tools
Roadpro
Wheel Brushed Aluminum Pin Pullers, 5th
Mfr # RP5PIN
Zoro # G7181581
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Used For Wheels
- Length 31-1/2"
- Product Type Wheel Brushed Aluminum Pin Pullers,5th
Product Information
- Brand Roadpro
- MFR # RP5PIN
- Zoro # G7181581
- UPC # 045464236268
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 31-1/2" |
Details
Number of Pieces | 1 |
Item | Wheel Brushed Aluminum Pin Pullers,5th |
Used For | Wheels |
Product Type | Wheel Brushed Aluminum Pin Pullers,5th |
Description
Wheel Brushed Aluminum Pin Pullers,5th, Product Type Wheel Brushed Aluminum Pin Pullers,5th
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGST CABIN FILTER (E4927LC)
- BUYERS PRODUCTS Liner Slat 6.5 x 44.62 Inch (LS166545)
- MOTORMITE Windshield Wiper Arm-Front Left Or Right, 42883 (42883)
- SAFE-T-LINE U.S. made Safe-T-Line® XD Soft Shackles in "SAFETY ORANGE" (PAIR) (4X4 VEHICLE RECOVERY) (SOSH7162)
- ROADPRO Heavy-Duty 5th Wheel Pin Puller, 36" (R-7845)
- S & H INDUSTRIES MASKER 18" WALL MOUNT (KE78011)
- HALTEC Standard Bore Core Tool (TL-620-1)
- PLOMBCO Plasteel Clip-on Weight, 1 oz.PK25 (AWPS-1.00)
- ASTRO PNEUMATIC Professional Brake Tool Set, 8 pcs. (7848)
- OTC Truck Brake Spring Plier, Gray, Heavy Duty (7069A)
- CTA MANUFACTURING Brake Bleeder Wrench - 11mm (CTA1951)
- Roadpro Service & Shop Tools