Shop All 12 Volt Adapters
This Product is Discontinued
Roadpro
Warmer/Cooler, 12V (Discontinued)
Mfr # RPAT-788
Zoro # G8897987
This Product is Discontinued
Key Features
- Type Warmer/Cooler
- Capacity 7L/9 Cans
- Used For Camper, Car, Truck
- Size 14 in W x 7 1/2 in D x 11 3/4 in H
- Voltage (DC) 12 V DC
Product Information
- Brand Roadpro
- MFR # RPAT-788
- Zoro # G8897987
- UPC # 045464234202
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Size | 14 in W x 7 1/2 in D x 11 3/4 in H |
Overall Width | 14 in |
Overall Height | 11 3/4 in |
Overall Depth | 7 1/2 in |
Details
Item | Warmer/Cooler |
Type | Warmer/Cooler |
Capacity | 7L/9 Cans |
Used For | Camper, Car, Truck |
Voltage (DC) | 12 V DC |
Temp. Range | 3 Degrees to 10 Degrees C |
Includes | Power Cord with Lighter Plug |
Accessory Type | Warmer/Cooler |
Minimum Operating Temperature | 37.4 Degrees F |
Compatible Vehicle Type | RVs, Cars, Trucks |
Product Type | Food Warmer and Cooler |
Maximum Operating Temperature | 50 Degrees F |
Description
Warmer/Cooler, Product Type Food Warmer and Cooler, Operating Voltage 12V DC, Minimum Operating Temperature 37.4 Degrees F, Maximum Operating Temperature 50 Degrees F, Includes Power Cord with Lighter Plug, Compatible Vehicle Type RVs, Cars, Trucks, Overall Depth 7 1/2 in, Overall Height 11 3/4 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.