Shop All Tire Inflation Kits
Roadpro
Tire Gauge, 10 to 120 psi Pressure Range
Mfr # RP3292D
Zoro # G7395897
original price:
$26.69
8% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Material Steel
- Length 12 in
- Rim Hole Size 0.453/0.625 in
- Max. Air Pressure 120 psi
Product Information
- Brand Roadpro
- MFR # RP3292D
- Zoro # G7395897
- UPC # 045464236138
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Length | 12 in |
Rim Hole Size | 0.453/0.625 in |
Size | 12 in |
Overall Length | 12 in |
Maximum Rim Hole Size | 5/8 in |
Details
Used For | Tires |
Material | Steel |
Item | Dual Foot Tire Gauge |
Max. Air Pressure | 120 psi |
Color | Silver |
Pressure Range | 10 to 120 psi |
Features | Bleeder Valve Holds Pressure Until Released, Calibrated for PSI and kPa Readings, Reaches Inside Valves on Tandem Wheels |
Product Type | Tire Pressure Gauge |
Minimum Operating Air Pressure | 10 psi |
Tire Pressure Calibration Increments | 2 psi |
Maximum Operating Air Pressure | 120 psi |
Description
Dual Foot Tire Gauge, Product Type Tire Pressure Gauge, Material Steel, Overall Length 12 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 120 psi, Color Silver, Features Bleeder Valve Holds Pressure Until Released, Calibrated for PSI and kPa Readings, Reaches Inside Valves on Tandem Wheels, Maximum Rim Hole Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3 Inch I.D. Bolt-On Forged Steel Alloy Drawbar (BDB1238)
- MOBILESPEC Radio Cable, Satellite (MSSATCABLE)
- BALDWIN FILTERS Air Filter, 5-1/4 x 9-3/8 in. (PA1752-FN)
- AP EXHAUST GLASSPACK - ENFORCER (351800S)
- ROADPRO Car Vacuum Tire Inflator 12v Portable Air Pump and Vacuum Cleaner (RP26224)
- SG TOOL AID Tire Inflator with Window Gage (65120)
- MILTON INDUSTRIES Dual Head Chuck with Gauge (S-506)
- HALTEC Digital Tire Pressure Gauge, 17 in. L (GA-850-330)
- MILTON Single Head Dial Gage, 0-60 psi (S-932)
- BULLDOG WINCH 4-Tire Inflation/Deflation System (42082)
- SLIME Single Cylinder Foot Pump (2061-A)
- Roadpro Tire Inflation Kits