Shop All Utility Knives
Roadpro
Snap Blade Utility Knife, 6" Snap-Off, 6" L
Mfr # RPS60106
Zoro # G7038930
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Operation Retractable
- Blade Type Snap-Off
- Handle Material Plastic
- Overall Length 6"
Product Information
- Brand Roadpro
- MFR # RPS60106
- Zoro # G7038930
- UPC # 045464259649
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6" |
Details
Blade Material | Steel |
Blade Operation | Retractable |
Item | Snap Blade Utility Knife,6" |
Blade Type | Snap-Off |
Handle Material | Plastic |
Description
Snap Blade Utility Knife,6 In.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- SPEC OPS Tools Magnetic Pocket Level, 4-IN (SPEC-PLEVEL)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196A6Z)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (J46128)
- ROADPRO Heavy-Duty Utility Knife, 6" Utility, 6" L (RPS60102)
- KNIPEX Skinning Knife Solid, Fixed, Hooked, 7 1/2 in L (98 54)
- DEXTER RUSSELL Square Point Shoe Knife 2-1/2 In Square Point, 6" L (75200)
- ALLWAY Safety Knife Rounded Safety Blade, 6 in L (20Y944)
- STANLEY Safety Recessed 6 in L, 10 PK (STHT10359A)
- MILWAUKEE TOOL 6-5/32 in. General Purpose FASTBACK Compact Folding Utility Knife in Red (48-22-1500)
- KLEVER Durable Safety Cutter, Magnesium 6 1/2 in L (PLS-302XC-20)
- Roadpro Knives, Cutters & Snips