Shop All CB Radio Accessories
Roadpro
Self Stick Tape Pad, Double Sided
Mfr # RP-240
Zoro # G2600608
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sided, 3 in x 2 in
- Mount Style Double Sided
- Material Adhesive Foam
- Overall Height 2 in
- Overall Width 3 in
Product Information
- Brand Roadpro
- MFR # RP-240
- Zoro # G2600608
- UPC # 045464100262
- Country of Origin China
- Category CB Radio Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 3 in |
Details
Item | Self Stick Tape Pad |
Type | Double Sided, 3 in x 2 in |
Mount Style | Double Sided |
Material | Adhesive Foam |
Description
Self Stick Tape Pad, Mount Style Double Sided, Mounting Location Dash, Mounting Type Double Stick Adhesive, Material Adhesive Foam, Overall Height 2 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. GASKET FUEL PRESS GAUGE 0-15PSI (1561)
- TURNING POINT PROPELLERS Turning Point Hub Kit #505 (11500500)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP1-120B)
- BUYERS PRODUCTS Water Cooler Rack for Open/Enclosed Landscape Trailers (LT25)
- ROADPRO Replacement Mounting Screws, 6mm, Plastic (RPKN-6P)
- ROADPRO CB Antenna Mirror Mount, HD Aluminum Stud (RP535)
- ROADPRO PL-259 Crimp-On Connector, RG-59 Cable (RP-59C)
- ROADPRO CB Antenna Mirror Mount, Slimline Grove (RP-319)
- ROADPRO CB Antenna Mirror Mount, Horizontal Stud (RP-317)
- ROADPRO Visor Mount Twin CB Extension, 3 x 5.5" (RP-160)
- POWERCOMM Antenna Spring Heavy Duty (215-25200)
- Roadpro CB Radio Accessories