Shop All Screwdriver Sets
Roadpro
Screwdriver Set, Folding Torx Bit, 7 pcs
Mfr # SST-30102
Zoro # G7147135
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size T10, T15, T20, T25, T27, T30, T40
- Number of Pieces 7
- Finish Chrome Plated
- Includes (7) Torx: T10, T15, T20, T25, T27, T30, T40
- SAE or Metric SAE
Product Information
- Brand Roadpro
- MFR # SST-30102
- Zoro # G7147135
- UPC # 045464170289
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40 |
Details
Item | Folding Torx Bit Screwdriver Set |
Number of Pieces | 7 |
Finish | Chrome Plated |
Includes | (7) Torx: T10, T15, T20, T25, T27, T30, T40 |
SAE or Metric | SAE |
Bit Style | Torx |
Description
Folding Torx Bit Screwdriver Set,7pcs
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS Holder Wrench Standard Red (681)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- ERIEZ Tank Side Coalescer, Electric (92-1120E)
- ROADPRO Socket and Screwdriver Set, 11 pcs (RPSS12)
- ROADPRO Screwdriver and Socket Set, 11 pcs (RPS15)
- ROADPRO 38-Piece Ratchet Screwdriver Set w/ Case (18HS060)
- ROADPRO Torx Screwdriver Set, 4", 2 pcs (RPS30103)
- ROADPRO Screwdriver Set, 6-Piece (18HS006)
- ROADPRO Precision Screwdriver Set, 6 pcs (RP-13305)
- PROSKIT Insulated Screwdriver Set, 1000V 7pcs (SD-8012)
- Roadpro Screwdrivers and Nutdrivers