Shop All Automotive Back Up Alarms
Roadpro
Round Sealed Back-Up Light, w/3-Prong, 4"
Mfr # RP4064W
Zoro # G7120955
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Color White
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Rating 0.32A
Product Information
- Brand Roadpro
- MFR # RP4064W
- Zoro # G7120955
- UPC # 045464236220
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Round Sealed Back-Up Light,w/3-Prong,4" |
Voltage | 12V |
Color | White |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Rating | 0.32A |
Power Source | 3-Prong Connector |
Material | polycarbonate |
Description
Round Sealed Back-Up Light,w/3-Prong,4
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal, Size 17 In (M6-17)
- MIDWEST FASTENER 5/16" Toyota Fender Retainers 10PK (79682)
- BUYERS PRODUCTS 7-Way Trailer Side Flat Pin Trailer Connector (TC2967P)
- BALDWIN FILTERS Oil Filter Element, (P7199)
- ROADPRO Double Face Stop/Turn Light Assembly, 4 LED (RP3802/40LC)
- ROADPRO Low Profile Round Sealed Stop/Turn, 4 LED (RP-5523/RPT)
- ROADPRO Round Sealed Light, Red, 2 (RP-1030R)
- ROADPRO Clearance Marker Light, w/Sealed, 2-1/2 (RP150C)
- ROADPRO Oval Sealed Light, w/3-Prong, 6.5x2.25 (RP-6064R)
- ROADPRO Round Sealed Light, w/3-Prong, 4.25 (RP-53102)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- Roadpro Automotive Electrical