Shop All CB Radio Accessories
Roadpro
Replacement CB Antenna Stud, Chrome
Mfr # RP-302
Zoro # G1921809
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chrome
- Includes SO-239 Connector
- Material Stainless Steel
- Thread Size 3/8"-24
- Finish Chrome Plated
Product Information
- Brand Roadpro
- MFR # RP-302
- Zoro # G1921809
- UPC # 045464105373
- Country of Origin China
- Category CB Radio Accessories
Dimensions
Thread Size | 3/8"-24 |
Details
Item | Replacement CB Antenna Stud |
Type | Chrome |
Includes | SO-239 Connector |
Material | Stainless Steel |
Finish | Chrome Plated |
Description
Replacement CB Antenna Stud, Mounting Type Stud, Material Stainless Steel, Includes SO-239 Connector, Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 12V Dura-Lift Electronic Fuel Pump 11.5-9 PSI, 33 GPH (20331)
- VELVAC Push-Lock, Male Connector, 1/8"x1/4" (016114)
- LANG TOOLS Diesel Adapter M17 Injector (TU-15-19)
- MAG 1 Mag 1 Full Synthetic Motor Oil (MAG62891)
- ROADPRO Air Cooled Helical Coil Center Load, 54" (RP-2500S)
- ROADPRO Medium Duty Chrome Plated Steel, 3" (RP-311)
- ROADPRO CB Antenna Mirror Mount, Slimline Grove (RP-319)
- ROADPRO T Coax PL-259 to SO-239 Connector (RPM-358)
- ROADPRO L Connector to SO-239 Connector, 90 Deg (RPM-359)
- ROADPRO CB Antenna Mirror Mount, HD Aluminum Stud (RP535)
- ROADPRO Coax Connector, Female to Female, SO-239 (RPDF-1)
- Roadpro CB Radio Accessories