Shop All Tire Repair & Maintenance Kits
Roadpro
Radial Tire Repair Kit
Mfr # RPO17
Zoro # G7033699
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tire Repair
- Used For Quick Repair Of Steel Belted Radial And Bias Ply Tires
- Number of Pieces 6
- Includes RASP Tool, Needle, Rubber Cement, (3) Repair Strings
Product Information
- Brand Roadpro
- MFR # RPO17
- Zoro # G7033699
- UPC # 045464231812
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Radial Tire Repair Kit |
Application | Tire Repair |
Used For | Quick Repair Of Steel Belted Radial And Bias Ply Tires |
Number of Pieces | 6 |
Includes | RASP Tool, Needle, Rubber Cement, (3) Repair Strings |
Description
Radial Tire Repair Kit
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- FLEETGUARD Pac, Fs, FS1098 (FS1098)
- RULE Rule Tournament Series Bronze Base 1600 GPH Livewell Pump (209B)
- WIX FILTERS Cabin Air Panel, Wp10175 (WP10175)
- ROADPRO Wooden Tire Buddy, Assorted Wood, 16" (WR-1)
- ROADPRO Weighted Wood Tire Thumper, 18" (RPTT2)
- ROADPRO Wooden Tire Thumper, 19" (RPTT-1)
- MILTON Valve Repair Tool, 4 In 1, PK10 (445)
- KEN-TOOL Extension Kit, 5-Pc 1/2" Drive (30235)
- AIRMAN Tire Repair Air Compressor Kit, Sealan (71-051-021)
- TRU-FLATE Tire Lettering Stick, 1/2 x 4-5/8In, White (17-235)
- Roadpro Automotive Tire & Wheel