Shop All Screwdriver Sets
Roadpro
Precision Screwdriver Set, 6 pcs
Mfr # RP-13305
Zoro # G7159035
original price:
$5.05
11% off
new price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/32", 3/64", 5/64", 3/32", 1/8", 9/64"
- Number of Pieces 6
- Includes (4) Slotted: 1/32", 3/64", 5/64", 3/32"; (2) Phillips: 1/8", 9/64"
- Features Rust Resistant Tools, Handy Storage Case
- SAE or Metric SAE
Product Information
- Brand Roadpro
- MFR # RP-13305
- Zoro # G7159035
- UPC # 045464124145
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/32", 3/64", 5/64", 3/32", 1/8", 9/64" |
Details
Item | Precision Screwdriver Kit |
Number of Pieces | 6 |
Includes | (4) Slotted: 1/32", 3/64", 5/64", 3/32"; (2) Phillips: 1/8", 9/64" |
Features | Rust Resistant Tools, Handy Storage Case |
SAE or Metric | SAE |
Bit Style | Slotted, Phillips |
Description
The RoadPro RP-13305 Precision Screwdriver Set is a convenient kit of 6 screwdrivers that come in a handy storage case. This precision screwdriver set features rust resistant tools. The tip sizes range from 1/32" to 9/64". Each tool comes with a slotted and Phillips bit style. The SAE measurement type makes it easy to find the right fit for your fastener. For reliable performance, you can count on the RoadPro RP-13305 Precision Screwdriver Set.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Mounting Base (56438)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- EXCEL BLADES #19 Angled Edge Replacement Blade - 1000 pcs. (10019)
- KO-KEN Socket set 8mm-14mm 6 Point 120mm 4 pieces 3/8 Sq. Drive (3300M/4-L120)
- ROADPRO Slotted Magnetic Tip Screwdriver, 1/4x4 (RPS1018)
- ROADPRO Torx Screwdriver Set, 4", 2 pcs (RPS30103)
- ROADPRO Screwdriver Set, Folding Torx Bit, 7 pcs (SST-30102)
- ROADPRO Screwdriver Set, 6-Piece (18HS006)
- ROADPRO Socket and Screwdriver Set, 11 pcs (RPSS12)
- ROADPRO 38-Piece Ratchet Screwdriver Set w/ Case (18HS060)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42015)
- Roadpro Screwdrivers and Nutdrivers