Shop All Automotive Back Up Alarms
Roadpro
Light, w/2-Prong Grote, 6x2, Mounting: 2-Screw Mounting
Mfr # RP-46873
Zoro # G7166470
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber (Lens); White (Base)
- Housing Material Plastic
- Mounting 2-Screw Mounting
- Power Source 2-Prong Grote Type Connector
Product Information
- Brand Roadpro
- MFR # RP-46873
- Zoro # G7166470
- UPC # 045464924011
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Light,w/2-Prong Grote,6x2 |
Color | Amber (Lens); White (Base) |
Housing Material | Plastic |
Mounting | 2-Screw Mounting |
Power Source | 2-Prong Grote Type Connector |
Description
Light,w/2-Prong Grote,6x2
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kg1005 - 1964-1966 Chevrolet C/K Truck Glass Run Kit (KG1005)
- GARELICK EEz-In Swim Platform Only w/One Wrap Around Rail and One Underside Support Rail For Outboard Motors (19530)
- ILC Replacement For DENSO 9712809071 STARTER (9712809071 STARTER)
- CURT Trailer Hitch, 2" Receiver, Class 3,13105 (13105)
- ROADPRO LED Clearance/Marker Lights, Amber, 1.75x1 (RP-1445A/4P)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Color: Red (RP1030RDL)
- ROADPRO Oval Rubber Grommet Light Mount, 6.5x2.25 (RP-42118)
- ROADPRO Round Sealed Light, Clear/ Black Housing (RP-5401)
- ROADPRO Oval Sealed Light, w/3-Prong, 6.5x2.25 (RP-6064R)
- ROADPRO LED Clearance/Marker Lights, Red, 1.75x1 (RP-1445R/4P)
- BUYERS PRODUCTS Triple Oval Light Box Diamond Tread Aluminum (LB3253ALDT)
- Roadpro Automotive Back Up Alarms