Shop All Automotive Back Up Alarms
Roadpro
LED Sealed Beehive Light, Red, 2.5
Mfr # RP1281RL
Zoro # G7162928
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Red
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Power Source Plug In
Product Information
- Brand Roadpro
- MFR # RP1281RL
- Zoro # G7162928
- UPC # 045464265251
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Details
Item | LED Sealed Beehive Light,Red,2.5 |
Lamp Type | Led |
Color | Red |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Power Source | Plug In |
Material | polycarbonate |
Lamp Life (Hours) | 100,000 hr. |
Description
LED Sealed Beehive Light,Red,2.5
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Professional Dial Type Tire Tread Depth Gauge (TG32)
- GROTE Stop/Tail/Turn LED Lamp, Oval, Yellow (G6003)
- LEGACY TIRE INFLATOR W/FLEXILLA HOSE 1/4" (LMAL2025FZ-2)
- FAST FANS Wrench Extender Type 1 (FA1599055)
- ROADPRO Double Face Stop/Turn Light Assembly, 4 LED (RP3802/40LC)
- ROADPRO Round Sealed Light, Red, 2.5 (RP-1010R)
- ROADPRO Oval Sealed Light, w/3-Prong, 6.5x2.25 (RP-6064A)
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- ROADPRO Beehive Sealed Decorative Light, 2 LED, Lamp Type: Led (RP-1271R)
- ROADPRO Round Sealed Light, w/3-Prong, 4.25 (RP-53102)
- VELVAC Back-Up Alarm Flush Mount 107 Db (697125)
- Roadpro Automotive Electrical