Shop All Padlocks
Roadpro
Laminated Steel Padlock, w/Bumper, 40mm
Mfr # RPLS-40L
Zoro # G7076791
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Standard Shackle
- Keying Keyed Alike
- Lock Type Keyed Padlock
- Lock Body Finish No Finish
Product Information
Details
Item | Padlock |
Shackle Type | Standard Shackle |
Keying | Keyed Alike |
Lock Type | Keyed Padlock |
Lock Body Finish | No Finish |
Description
Padlock, Shackle Type Standard Shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 10 1/8 in (256 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP7348256900)
- KWIKSET Privacy Lever Balboa Vb (93001-883)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND40S SPA 612)
- ZORO SELECT Silicone O-Ring, 4mm Wide 85mm ID, PK2 (ZUSAS70FDA4X85)
- ROADPRO Solid Brass Padlock 3 Piece Set (RP20LK002)
- ROADPRO Heavy-Duty Steel King Pin Lock (RPKPSL-2)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40)
- ROADPRO Shackle Steel Padlock, 2.5" (RPLSS65L)
- ROADPRO Laminated Steel Padlock, w/Bumper, 50mm (RPLS-50L)
- ROADPRO Laminated Steel Padlock, w/Bumper, 50mm (RPLS-50)
- CARGO MAXX Cargo Maxx Fingerprint Padlock Short Shank (081-95420)
- Roadpro Padlocks