Shop All Utility Knives
Roadpro
Heavy-Duty Utility Knife, 6" Utility, 6" L
Mfr # RPS60102
Zoro # G7036821
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Overall Length 6"
Product Information
- Brand Roadpro
- MFR # RPS60102
- Zoro # G7036821
- UPC # 045464259656
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6" |
Details
Item | Heavy-Duty Utility Knife,6" |
Blade Type | Utility |
Description
Heavy-Duty Utility Knife,6 In.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 1JT Mount Size (JCM6206)
- HOLEX Pro Steel Solid Carbide Drill, 9/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 9/32)
- WIHA Insulated Tweezers, Straight Blunt, 6 In (75215)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J5256B)
- ROADPRO Snap Blade Utility Knife, 6" Snap-Off, 6" L (RPS60106)
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- SLICE Self-Retracting Blade Utility Knife, Blue (10558)
- STANLEY Utility Knife Utility, 7 in L (10-989)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- PSC-2 Spring-Back Safety Cutter Safety Blade, 12 PK (KN133R)
- DEWALT Utility Knife Utility, 7 in L (DWHT10296)
- Roadpro Utility Knives