Shop All Vehicle Bulbs & Lenses
Roadpro
Heavy-Duty Automotive Replacement, 906
Mfr # RP-906
Zoro # G7063351
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Glass Wedge (W2.1x4.9d)
- Bulb Primary Application Automotive
- Color Clear
- Lumens 75
- Sub-Category Automotive Lighting
Product Information
- Brand Roadpro
- MFR # RP-906
- Zoro # G7063351
- UPC # 045464121120
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | Glass Wedge (W2.1x4.9d) |
Bulb Primary Application | Automotive |
Color | Clear |
Lumens | 75 |
Sub-Category | Automotive Lighting |
Voltage | 13 |
Item | Heavy-Duty Automotive Replacement Bulb |
Trade Number | 906 |
Used For | Interior and Exterior Vehicle Lights |
Lamp Type | Halogen |
Average Bulb Life | 1000 hr. |
Type | Automotive Replacement Bulbs |
Lighting Technology | Incandescent |
Bulb Amps | 690mA |
Bulb Finish | Clear |
Description
Heavy-Duty Automotive Replacement Bulb, Glass Wedge (W2.1x4.9d) Bulb Base Type, 75, 13, Trade Number 906, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Mini Pet Dog Cat GPS Locator Tracker Tracking Anti-Lost Device Finder Random Color (GPS-303643764020)
- RAYBESTOS Raybestos Brake Pad Set, Eht1211H (EHT1211H)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 10-3/16 In (PT554)
- RONSTAN S40 Sheave Nylatron O D:40mm x W:14mm x I D:8mm (RF40000HL)
- ROADPRO Heavy-Duty Automotive Replacement, 168 (RP-168)
- ROADPRO Heavy Duty Long-Life Automotive, 1157 (RP-1157LL)
- ROADPRO Automotive Replacement Bulbs, 1156 LED (RP1156LED/2)
- ROADPRO Automotive Replacement Bulbs, 1156 (RP-1156)
- ROADPRO Heavy Duty Long-Life Automotive, 1156 (RP-1156LL)
- ROADPRO Halogen Auto Bulb, High/Low Beam, Trade Number: 9007 (RPHB9007)
- ILC Replacement For MINIATURE LAMP 7219 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R6RB-7)
- Roadpro Vehicle Bulbs & Lenses