Shop All Vehicle Bulbs & Lenses
Roadpro
Heavy-Duty Automotive Replacement, 194
Mfr # RP-194
Zoro # G7073599
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Lamp Type Halogen
- Bulb Finish Clear
- Type Automotive Replacement Bulbs
Product Information
- Brand Roadpro
- MFR # RP-194
- Zoro # G7073599
- UPC # 045464121052
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3-1/4 |
Bulb Base Type | Glass Wedge (W2.1x9.5d) |
Lamp Type | Halogen |
Bulb Finish | Clear |
Type | Automotive Replacement Bulbs |
Features | Bright Illumination; Optimum Visibility |
Item | Heavy-Duty Automotive Replacement Bulb |
Used For | Interior and Exterior Vehicle Lights |
Trade Number | 194 |
Voltage | 14 |
Bulb Primary Application | Automotive |
Bulb Amps | 0.27mA |
Color | Clear |
Sub-Category | Automotive Lighting |
Description
Heavy-Duty Automotive Replacement Bulb, T3-1/4 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, 14, Trade Number 194, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- POWERBUILT Tail Pipe Expander, 1-1/2" To 2-1/2" (940378)
- T-H MARINE SUPPLIES 54" Battery Strap w/Stainless Steel Buckle (BS-1-54SS-DP)
- HALTEC Clip-On Air Chuck, w/Spring (CH-360S)
- ROADPRO LED Super Bright Automotive, 194/168 (RP194LED/2)
- ROADPRO Halogen Auto Bulb, Low Beam, Voltage: 13 (RPH1155)
- ROADPRO Automotive Replacement Bulbs, 3157 LED (RP3157LED/2)
- ROADPRO Automotive Replacement Bulbs, 1157 LED (RP1157LED/2)
- ROADPRO Heavy-Duty Automotive Replacement, 3157 (RP-3157)
- ROADPRO Halogen Auto Bulb, High/Low Beam, Voltage: 12 (RPHB9004)
- ILB GOLD Replacement For Light Bulb / Lamp F36T12/Cw/Ho T8 Replacement Led (F36T12/CW/HO T8 REPLACEMENT LED)
- Roadpro Vehicle Bulbs & Lenses