Shop All Vehicle Bulbs & Lenses
Roadpro
Heavy-Duty Automotive Replacement, 168
Mfr # RP-168
Zoro # G7148937
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Features Bright Illumination; Optimum Visibility
- Type Automotive Replacement Bulbs
- Sub-Category Automotive Lighting
Product Information
- Brand Roadpro
- MFR # RP-168
- Zoro # G7148937
- UPC # 045464121045
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3-1/4 |
Bulb Base Type | Glass Wedge (W2.1x9.5d) |
Features | Bright Illumination; Optimum Visibility |
Type | Automotive Replacement Bulbs |
Sub-Category | Automotive Lighting |
Bulb Finish | Clear |
Trade Number | 168 |
Item | Heavy-Duty Automotive Replacement Bulb |
Used For | Interior and Exterior Vehicle Lights |
Voltage | 14 |
Lamp Type | Halogen |
Color | Clear |
Bulb Primary Application | Automotive |
Description
Heavy-Duty Automotive Replacement Bulb, T3-1/4 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, 14, Trade Number 168, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA REPLACEMENT KEY 751, CARDED (A524VP)
- 3M MAG & ALUMINUM POLISH 8-OZ (3M39529)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B35-S)
- HI-RUN Lawn/Garden Wheel, Size 16X6.50-8, 2 Ply (ASB1084)
- ROADPRO Halogen Auto Bulb, Low Beam (RPHB9006)
- ROADPRO Heavy-Duty Automotive Replacement, 2112 (RP-2112)
- ROADPRO Heavy-Duty Automotive Replacement, 3057 (RP-3057)
- ROADPRO Heavy-Duty Automotive Replacement, 3157 (RP-3157)
- ROADPRO Heavy-Duty Long-Life Automotive, 194 (RP-194LL)
- ROADPRO Halogen Auto Bulb, High/Low Beam (RPHB9007/2PB)
- ILC Replacement for Ski-doo Grand Touring 550 Low/dual Light Model Year 2012 replacement light bulb lamp (GRAND TOURING 550 LOW/DUAL LIGHT MODEL YEAR 2012)
- Roadpro Vehicle Bulbs & Lenses