Shop All Antennas
Roadpro
Coax Cable, PL-259 Connector, 9 ft.
Mfr # RP-9CC
Zoro # G0399799
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PL-259 Connector
- Cable Type RG-58A/U
- Finish PVC Jacket
- Cable Length (Ft.) 9 ft
- Material Cable
Product Information
Dimensions
Cable Length (Ft.) | 9 ft |
Cable Length | 9 ft |
Details
Item | Coax Cable |
Type | PL-259 Connector |
Cable Type | RG-58A/U |
Finish | PVC Jacket |
Material | Cable |
For Use With | CB Radio |
Jacket Material | PVC |
Jacket Color | Black |
Input Connector Type | PL259 |
Output Connector Type | PL-259 |
Description
Coax Cable, Cable Type RG-58A/U, Cable Length 9 ft, Black, PL-259, PL259, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Cap, ID 1/4, Inside L 9/16, PK25 (5RKR3)
- GRAY Truck Component Jack, 300 Lbs. (TCJ-500)
- MOTIVE PRODUCTS Round Universal Adapter (1101-MTV)
- AJAX TOOL WORKS TAILPIPE CUTTER 6-7/8" ZIP GUN SK (AJA902)
- ROADPRO CB Antenna Mini-8 Coax Cable, 9ft. (RP-8X9CL)
- ROADPRO Fiberglass CB Antenna, 4ft. (RPPS-4W)
- ROADPRO Antenna Stud, w/Lug Connector (RP-301)
- ROADPRO Magnet Mount CB Antenna Kit, 36" (RP-707)
- ROADPRO Coax Cable, PL-259 Connector, 18 ft. (RP-18CC)
- ROADPRO Heavy-Duty Aluminum Mirror Mount, w/SO-23 (RP545)
- WILSON ANTENNAS Coax Cable, FME Connector, Copper, 18 ft. L (305818FME)
- Roadpro Antennas