Shop All Antennas
This Product is Discontinued
Roadpro
Coax Cable, Dual, 18 ft. (Discontinued)
Mfr # RP-18CCP
Zoro # G0157827
This Product is Discontinued
Key Features
- Type Dual
- Cable Type RG-59A/U
- Finish PVC Jacket
- Cable Length (Ft.) 18 ft
- Material Cable
Product Information
Dimensions
Cable Length (Ft.) | 18 ft |
Cable Length | 18 ft |
Details
Item | Coax Cable |
Type | Dual |
Cable Type | RG-59A/U |
Finish | PVC Jacket |
Material | Cable |
For Use With | CB Radio |
Jacket Color | Black |
Jacket Material | PVC |
Output Connector Type | PL-259 |
Input Connector Type | PL259 |
Description
Coax Cable, Cable Type RG-59A/U, Cable Length 18 ft, Black, PL-259, PL259, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.