Shop All 12 Volt Adapters
Roadpro
Cigarette Lighter Plug, Reverse Polarity
Mfr # RP-222
Zoro # G1921836
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reverse Polarity
- Used For Replacement Lighter Plug
- Size 6 in W x 1 in D x 3 in H
- Voltage (DC) 12 V DC
- Features Replaces Worn or Broken Lighter Plugs
Product Information
- Brand Roadpro
- MFR # RP-222
- Zoro # G1921836
- UPC # 045464100101
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Size | 6 in W x 1 in D x 3 in H |
Overall Height | 3 in |
Overall Width | 6 in |
Overall Depth | 1 in |
Details
Item | Cigarette Lighter Plug |
Type | Reverse Polarity |
Used For | Replacement Lighter Plug |
Voltage (DC) | 12 V DC |
Features | Replaces Worn or Broken Lighter Plugs |
Color | Black |
Number of Connections | 1 |
Product Type | Lighter Plug |
Description
Cigarette Lighter Plug, Product Type Lighter Plug, Number of Connections 1, Cord Length Not Applicable, Color Black, Compatible Devices Replacement Lighter Plug, Features Replaces Worn or Broken Lighter Plugs, Operating Voltage 12V DC, Overall Depth 1 in, Overall Height 3 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Wire Plug 3 Prong 90 (101-42050)
- CHECKPOINT Loose Wheel Nut Indicator, 28mm, Plastic (CPY28MM)
- HTI Microgrit Wet/Dry Finishing Paper - 1000 Grit - 25 Pack - 9"X5.5" (MG1025)
- MINN KOTA MK-315D 3 Bank x 5 Amps (1823155)
- ROADPRO Cigarette Lighter Adapter, Coiled Cord (RPPS-2231)
- ROADPRO 6x9 Aluminum Pans for 12-Volt Portable Roaster RPSC200 6-Pack (RPSC90696)
- ROADPRO Cigarette LighterAdapter, Illuminated, 12V (RP-223)
- ROADPRO AC to DC 6 Amp Power Converter (RPSL7001)
- ROADPRO Car Pot, Heater, 12V, 7A (5021)
- ROADPRO Car Fan, Tornado, 12V (RPSC-857)
- GARMIN Vehicle Power Cable - PRO Series (ProVeh)
- Roadpro Automotive Electrical