Shop All Automotive Brushes & Vacuums
Roadpro
Car Vacuum, Wet/Dry, 1 gal. Cap.
Mfr # RPSC-807
Zoro # G8897892
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal Canister
- Voltage (DC) 12 V DC
- Includes Re-Usable Filter Bags
- Used For Boat, Camper, Car, Truck
- Type Wet/Dry
Product Information
- Brand Roadpro
- MFR # RPSC-807
- Zoro # G8897892
- UPC # 045464250110
- Country of Origin China
- Category Automotive Brushes & Vacuums
Dimensions
Cord Length | 17 ft |
Details
Capacity | 1 gal Canister |
Voltage (DC) | 12 V DC |
Includes | Re-Usable Filter Bags |
Item | Car Vacuum |
Used For | Boat, Camper, Car, Truck |
Type | Wet/Dry |
Features | 12,500 RPM Motor |
Current | 12 A |
Product Type | Canister Vacuum |
Compatible Vehicle Type | Boats, RVs, Cars, Trucks |
Wattage | 120 W |
Description
Car Vacuum, Product Type Canister Vacuum, Operating Voltage 12V DC, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Cord Length 17 ft, Includes Re-Usable Filter Bags, Compatible Vehicle Type Boats, RVs, Cars, Trucks, Current 12 A, Features 12,500 RPM Motor, Wattage 120 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER High Beam Headlight, LED Type (8800 Evolution 2)
- ZEROSTART Engine Heater - 600W 120V, 35Mm Plug Nissan, Ud Truck (3100090)
- MEGUIARS WAX Hydrophobic Polymer Technology, 24 Ounce Spray Bottle (G200924)
- BALDWIN FILTERS Lube Filter, 6-5/8" L, 2-21/32" O.D. (P40074)
- ZEP Truck And Trailer Wash Brushless Wash Concentrate, Pail, 5 gal, Liquid (38735)
- SURE SHOT Pin Stream Nozzle (P301)
- HTI Adapter For Double Sided Pads (HB-XWA)
- SURE SHOT Nozzle Assortment Kit (K300)
- VIKAN Car Wash Windshield Sponge/Squeegee w/ T (473952)
- SURE SHOT Sprayer, Steel, Black, 200 psi, 32 oz. (A1002)
- CAR DEALER DEPOT Wash Square - Gold 9" X 9" (990)
- Roadpro Automotive Brushes & Vacuums