Shop All Vehicle Bulbs & Lenses
Roadpro
Automotive Replacement Bulbs, 1157 LED
Mfr # RP1157LED/2
Zoro # G7036325
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Single Contact Bayonet (BA15)
- Watts 24
- Bulb Finish Clear
- Lamp Type Led
- Trade Number 1157
Product Information
- Brand Roadpro
- MFR # RP1157LED/2
- Zoro # G7036325
- UPC # 045464265473
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | Single Contact Bayonet (BA15) |
Watts | 24 |
Bulb Finish | Clear |
Lamp Type | Led |
Trade Number | 1157 |
Average Bulb Life | 50,000 hr. |
Item | Replacement LED Bulb |
Lumens | 180 |
Bulb Primary Application | Automotive |
Features | 12V; Greater Shock-Resistance for Longer Life; Metal Housing |
Sub-Category | Replacement Bulbs |
Voltage | 12 |
Color | Clear Lens |
Lighting Technology | LED |
Description
Replacement LED Bulb, Single Contact Bayonet (BA15) Bulb Base Type, 180, 12, Trade Number 1157, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-3/32 x 23-3/4 in. (PA5323)
- DORMAN Tie Rod Dust Boot, 13564 (13564)
- REESE TOWPOWER Ball Mount Bar Tri-Ball Blk Nk (7039800)
- REMA TIP TOP 15EA 1/4IN Injury Combi Units (PC-2)
- ROADPRO Automotive Replacement Bulbs, 3157 LED (RP3157LED/2)
- ROADPRO Heavy-Duty Long-Life Automotive, 194 (RP-194LL)
- ROADPRO Heavy-Duty Automotive Replacement, 194 (RP-194)
- ROADPRO Heavy-Duty Automotive Replacement, 906 (RP-906)
- ROADPRO Halogen Auto Bulb, High/Low Beam, Trade Number: 9007 (RPHB9007)
- ROADPRO Heavy-Duty Automotive Replacement, 3157 (RP-3157)
- GROTE Utility Trailer Light, LH, 5x4.5 In (52312)
- Roadpro Vehicle Bulbs & Lenses