Shop All Vehicle Bulbs & Lenses
Roadpro
Automotive Replacement Bulbs, 1156 LED
Mfr # RP1156LED/2
Zoro # G7075531
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type Single Contact Bayonet (BA15)
- Lumens 30
- Used For Stop/Tail/Turn Lights
- Features 12 LEDs; Metal Housing
Product Information
- Brand Roadpro
- MFR # RP1156LED/2
- Zoro # G7075531
- UPC # 045464265466
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T8 |
Bulb Base Type | Single Contact Bayonet (BA15) |
Lumens | 30 |
Used For | Stop/Tail/Turn Lights |
Features | 12 LEDs; Metal Housing |
Lamp Type | Led |
Trade Number | 1156 |
Bulb Amps | 30mA |
Color | Clear |
Lighting Technology | LED |
Bulb Primary Application | Automotive |
Voltage | 24 |
Sub-Category | Automotive Lighting |
Type | Automotive Replacement Bulbs |
Item | Replacement LED Bulb |
Bulb Finish | Clear |
Average Bulb Life | 10,000 hr. |
Description
Replacement LED Bulb, T8 Bulb Shape, Single Contact Bayonet (BA15) Bulb Base Type, 30, 24, Trade Number 1156, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Fuse Replacement, 3 Pin/12V Plug (RPPSCBH-3CP)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 3 x 4-7/8 In (PF10-CS)
- ZEROSTART Engine Heater - 1000W 240V, 3/4in. Npt Detroit Diesel, Ford, International (8600996)
- HI-LIFT The HiLift Jack Handle Keeper (red) (OFF-ROAD RECOVERY) (HLHK1RD1)
- ROADPRO Heavy-Duty Automotive Replacement, 2112 (RP-2112)
- ROADPRO Heavy Duty Automotive Replacement, 3357, Bulb Shape: S8 (RP-3357)
- ROADPRO Heavy Duty Long-Life Automotive, 1156 (RP-1156LL)
- ROADPRO Automotive Replacement Bulbs, 1156 (RP-1156)
- ROADPRO Heavy Duty Automotive Replacement Bulbs (RP-1157P6)
- ROADPRO Heavy-Duty Automotive Replacement, 3157 (RP-3157)
- ILC Replacement for Mitsubishi Galant Year 2007 Tail Light replacement light bulb lamp, 10PK (GALANT YEAR 2007 TAIL LIGHT MITSUBISHI)
- Roadpro Automotive Headlight, Signal & Tail Light Assemblies