Shop All Clipboards
Roadpro
8-1/2" x 11" Storage Clipboard/Calculator
Mfr # RPO-01259S
Zoro # G7072880
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Width 9-1/2"
- Height 15"
- Includes Exterior Pen/Pencil Clip, Pen/Pencil Compartment
- Features Built-In Handle, Clip Closure, Inch and Metric Ruler Edge, Pen/Pencil Compartment
Product Information
- Brand Roadpro
- MFR # RPO-01259S
- Zoro # G7072880
- UPC # 045464770984
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9-1/2" |
Height | 15" |
Depth | 1-1/4" |
For Document Length | 11 in |
Paper Size | Letter |
For Document Width | 8 1/2 in |
Storage Depth | 1 in |
Overall Width | 9 1/2 in |
Details
Item | Mobile Desk Storage Clipboard/Calculator |
Includes | Exterior Pen/Pencil Clip, Pen/Pencil Compartment |
Features | Built-In Handle, Clip Closure, Inch and Metric Ruler Edge, Pen/Pencil Compartment |
Mounting Style | Clip |
Product Type | Storage Clipboard |
Description
Features Built-In Handle, Clip Closure, Inch and Metric Ruler Edge, Pen/Pencil Compartment, Includes Exterior Pen/Pencil Clip, Pen/Pencil Compartment, Storage Clipboard
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 5/41)
- UNIVERSAL Laminated Two-Pocket Portfolios, Cardboard Paper, White, 11x8.5, PK25 (UNV56417)
- ROADPRO 9" x 12" Masonite Clipboard (RPO-01282)
- ROADPRO 1.75" Self-Adhesive Metal Handy Hook (HANDYHOOKCD)
- SAUNDERS MANUFACTURING Saunders Manufacturing SAU12017 Clipboard- w- Writing Plate- .50in. Cap- 8-.50in.x12in.- Aluminum (SAU12017)
- SAUNDERS 23"x 26" Clipboard, Brown (5607)
- DAVENPORT & COMPANY Legal Size Clipboard; 3 Per Pack (DA686877)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Blue (21602)
- MOBILE OPS Clipboard, Portfolio, 9X12, Rd (BAU61632)
- Roadpro Clipboards