Shop All Antennas
Roadking
Noise Cancelling CB Microphone, Silver
Mfr # RK56CHSS
Zoro # G7765725
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Silver
- Cord Length (Ft.) 18 ft
- Connector Type 4-Pin
- Power Output 100 W
- Microphone Type Noise Cancelling
Product Information
Dimensions
Cord Length (Ft.) | 18 ft |
Cord Length | 18 ft |
Details
Item | Microphone |
Type | Silver |
Connector Type | 4-Pin |
Power Output | 100 W |
Microphone Type | Noise Cancelling |
Housing Material | Chrome |
Output Power | 100 W |
Housing Color | Silver |
Compatible Radio Brand | CB Radios |
Radio Connector Type | 4-Pin |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Series | CB Radios |
Noise Prevention | Noise Cancelling |
Description
Microphone, Product Type Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand CB Radios, Compatible Radio Series CB Radios, Radio Connector Type 4-Pin, Noise Prevention Noise Cancelling, Material Chrome, Cord Length 216 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHELEN ENGINEERING Vertex Super-LED Warning Light, White (WHEVTX609C)
- KEYSCO TOOLS Portable Masker, 18", Non-Skid, Non-Mar (33003)
- STAMPEDE 07-10 SILVERADO HD SMOKE VP BUGSHIELD (2044-2)
- DUMOND Smart Strip Marine, 5gal (M305)
- SHAKESPEARE 5225XT 8' GALAXY VHF ANTENNA (SHAKESPEARE ANTENNAS) (5225-XT)
- FIRESTIK CB Antenna, 3ft., 300 W, White (KW-3WH)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 3ft (SF-300)
- K40 ANTENNAS & ACCESSORIES Antenna, Tunable, 49inH (TR40PLUSBC)
- METRA ELECTRONICS CHRYSLER 2001-UP INTO CAR (40-CR10)
- K40 ANTENNAS & ACCESSORIES Magna Mount CB Antenna, Base Black (M-40)
- WILSON CB ANTENNAS Wilson Antennas 305518 CB Antenna Mount for Cascadia 2018 & Newer (305518)
- Roadking Antennas