Shop All CB Radios
This Product is Discontinued
Roadking
CB Radio, 4-Pin Connector, 40 Channels, 4W (Discontinued)
Mfr # RKCBCLASSIC
Zoro # G7396159
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connector Type 4-Pin
- Number of Channels 40
- Power Output 4 W
- Includes Microphone
- Cord Length 9 ft
Product Information
Dimensions
Cord Length | 9 ft |
Overall Width | 12 51/64 in |
Microphone Cord Length | 9 ft |
Overall Depth | 3 1/2 in |
Overall Height | 12 in |
Details
Item | CB Radio |
Connector Type | 4-Pin |
Number of Channels | 40 |
Power Output | 4 W |
Includes | Microphone |
Features | Automatic Noise Control |
Microphone Connector Type | 4-Pin |
Frequency Range | 26 to 27 MHz |
Output Power | 4 W |
Radio Type | General Purpose |
Description
CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 12 51/64 in, Overall Height 12 in, Overall Depth 3 1/2 in, Microphone Connector Type 4-Pin, Microphone Cord Length 9 ft, Mounting Type Mounted, Output Power 4 W, Radio Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.