Shop All Ice Melt
Road Runner
Scotwood Magnesium Chloride Pet Friendly Pellet Ice Melt 9.5 lb
Mfr # 9J-RR-MAG
Zoro # G105389816
product price: $12.79
/ea
Sold in multiples of 4 for $51.16
$51.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.5 lb
- Effective Temp. -15 Deg
- Chemical Composition Magnesium Chloride
- Form Pellet
- Features Enviromentally Friendly
Product Information
- Brand Road Runner
- MFR # 9J-RR-MAG
- Zoro # G105389816
- UPC # 750045000212
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 9.5 lb |
Details
Effective Temp. | -15 Deg |
Chemical Composition | Magnesium Chloride |
Form | Pellet |
Features | Enviromentally Friendly |
Description
Prestone Driveway Heat is a concentrated Calcium Chloride pellet ice melt. Being able to melt snow and ice upon impact makes Prestone Driveway Heat the fastest and most efficient ice melter in the industry.
- •Fast and efficient melting power
- •Melts ice and snow quickly
- •Friendlier on your pets paws and local vegetation
- •Easy to use and store container
- •Case pack is drop shipped to your home
- •4 jugs to a case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Miller Manufacturing PDF1RED Red Plastic Dura Fork (PDF1RED)
- BLACK & DECKER 40V MAX* Sweeper (LSW40C)
- ZIPPO Classic High Polish Brass Pocket Lighter (254B)
- CASEYS Dallas Cowboys Hoodie Purse (8669910430)
- PREMIERE Ice Melt 100 lb. Drum, Full TL (PM100DR-FT)
- SAFE STEP Pro Plus Ice Melt, 50lb Bag, PK49 (635292)
- SCOTWOOD INDUSTRIES Scotwood Commercial Rock Salt 50 Lb. Bag (66700025)
- BARE GROUND SYSTEMS Bare Ground Battery Powered Liquid Ice Melt Sprayer With 1 Gallon of Deicer - BGPS-1 (BGPS-1)
- SNOW JOE Calcium Chloride Crystals Ice Melt, 10lb. (MELT10CC-J)
- WARMLYYOURS Relay with built-in transformer 240V (INTEGRATION-KIT-240V)
- POLAR TECH Commercial high output ice melt spreader. 65Lb capacity. (90365)
- Road Runner Ice Melt