Shop All Concrete and Asphalt Repair - Patches and Compounds
Road Rescue Asphalt Patch
50 Lb Bag of Road Rescue Asphalt Patch
Mfr # AP-50
Zoro # G2126401
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application roads, driveways, parking lots
- Color Black
- Dry Time Instant
- Coverage 7 sq. ft.
- Full Cure Time Immediate
Product Information
- Brand Road Rescue Asphalt Patch
- MFR # AP-50
- Zoro # G2126401
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Details
Item | Road Rescue Asphalt Patch |
Application | roads, driveways, parking lots |
Color | Black |
Dry Time | Instant |
Coverage | 7 sq. ft. |
Full Cure Time | Immediate |
For Use With | Pavement, Concrete, asphalt |
Material | Asphalt |
VOC | No VOC's |
Finish | Black Asphalt |
Working Time | Immediate |
Description
Road Rescue® is a quick and easy one-person job that reduces labor by eliminating the need to square edges of the repair. Road Rescue® is a Natural Product with Zero VOC's and requires no additives or special tools. Road Rescue® solidifies/cures immediately so there is no tarry mess and it doesn’t ruin your clothes or track on pavement. Road Rescue® solidifies/cures immediately and can be used in subzero temperatures, rain, snow, or extreme heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Sealant, 10.8 oz, Cartridge, White, Silicone Rubber Base (7079808667)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver (5FTV6)
- SASHCO 10016 10.5 oz Big Stretch, White, 12PK (31525100166)
- HARPSTER OF PHILIPSBURG White Tarp Repair Tape - 2" x 35' (Tape - White)
- ROAD RESCUE ASPHALT PATCH Pallet Of 50 Lb Bags Road Rescue Asphalt Patch, 62 Bags (AP-62PLT)
- ROAD RESCUE ASPHALT PATCH Pallet Of 50 Lb Bags Road Rescue Asphalt Patch, 10 Bags (AP-500)
- LOCTITE Two-Part Concrete Repair Compound, PC 9410, Epoxy, 5 gal, Pail, Gray (235573)
- SAKRETE 10 lb. Gray Cement Patch (120028)
- RUST-OLEUM 9 oz. Concrete Gray Flexible Joint Sealant (261998)
- JE TOMES Concrete Patch and Repair, 25 lb., PK36 (PAL-RSCA-25)
- SIKA CONCRETE PATCH GRY 1QT (472189)
- Road Rescue Asphalt Patch Concrete and Asphalt Repair - Patches and Compounds