Shop All Automotive Battery Terminal Components & Parts
Road Power
Battery Cable with Lugs, Black, 4AWG, 68 In
Mfr # SS68-4
Zoro # G2105923
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Stud Size 5/16 in
- Connection Type Flattened Lug
- Insulation Material PVC
- Standards RoHS, SAE, Type SGT
Product Information
- Brand Road Power
- MFR # SS68-4
- Zoro # G2105923
- UPC # 029892366520
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Wire Size | 4 ga |
Length | 68 in |
Cable Length | 68 in |
Details
Description
Battery Cable with Lugs, Connection Type Flattened Lug, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 68 in, Wire Color Black, Maximum Voltage 12V, Maximum Current 400 A, Maximum Temperature 140 Degrees F, Stud Size 5/16 in, Standards RoHS, SAE, Type SGT, Contact Material Copper, Housing Material PVC, Resistance Properties Water Resistant; Grease Resistant; Sunlight Resistant; Abrasion Resistant, Insulation Material PVC
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marker Lamp, Knapheide Style, Red (45232)
- BEDRUG 07-18 SILVERADO/SIERRA (W & W/OUT BED MGMT) 5ft 8in BEDRUG MAT FOR DRO (BMC07CCD)
- DORMAN 16 X 6.5 In Steel Wheel, 939-251 (939-251)
- DISCO Cotter Pin Assortment, 825 PCS (8631)
- ROAD POWER 4 Ga. 19 in. Battery Cable Lead Top Post (19-4R)
- ROAD POWER 12 V Top Battery Terminal (903-1AC)
- ROAD POWER Battery Cable with Lugs, Black, 4AWG, 24 In (SS24-4)
- GROTE Battery Clamps, 50 Amp, Black/Red, Pair (84-5000)
- INSTALLBAY BY METRA GM SIDEPOST ADAPTER BRASS EACH (GM38)
- QUICKCABLE Harness, 2-Battery, 14" (7656-001)
- QUICKCABLE Battery Cable, 2/0 ga., Copper (200107-396-025)
- Road Power Automotive Battery Terminal Components & Parts