Shop All Electrical Wire & Cable
Road Power
4 AWG 60VDC Battery Cable with Lugs 400A 58"
Mfr # SS58-4
Zoro # G3202796
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4 ga
- Color Black
- Length 58 in
- Max. Temp. 140 Degrees F
- Features Resistant to Water, Grease, Sunlight, and Abrasion
Product Information
- Brand Road Power
- MFR # SS58-4
- Zoro # G3202796
- UPC # 029892366513
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 4 ga |
Length | 58 in |
Length (Straight Wireway) | 58 in |
Cable Length | 58 in |
Stud Size | 5/16 in |
Details
Color | Black |
Item | Battery Cable with Lugs |
Max. Temp. | 140 Degrees F |
Features | Resistant to Water, Grease, Sunlight, and Abrasion |
Standards | RoHS, SAE, Type SGT |
Max. Amps | 400 A |
Max. Voltage | 12 V DC |
Wire Color | Black |
Application | Transfers Power from Switch to Starter. For Use with 6 Volt/12 Volt Battery |
Maximum Current | 400 A |
Housing Material | PVC |
Connection Type | Flattened Lug |
Maximum Voltage | 12V |
Cable Wire Gauge | 4 ga |
Maximum Temperature | 140 Degrees F |
Contact Material | Copper |
Resistance Properties | Water Resistant; Grease Resistant; Sunlight Resistant; Abrasion Resistant |
Termination Type | Switch to Start Cable |
Insulation Material | PVC |
Description
Battery Cable with Lugs, Connection Type Flattened Lug, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 58 in, Wire Color Black, Maximum Voltage 12V, Maximum Current 400 A, Maximum Temperature 140 Degrees F, Stud Size 5/16 in, Standards RoHS, SAE, Type SGT, Contact Material Copper, Housing Material PVC, Resistance Properties Water Resistant; Grease Resistant; Sunlight Resistant; Abrasion Resistant, Insulation Material PVC
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (FNQ-R-1-6/10)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SDG1V08H30)
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Black, 1000 ft Length (20UL1007TPCBLA1000)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V BL (CF10-07-05-1)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3663)
- QUICKCABLE Primary Wire, 14 Gauge, Yellow, 100ft. (230404-100)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. WT (141UF09P.38.02)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-25)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- Road Power Electrical Wire & Cable