Shop All Air Fresheners & Odor Eliminators
Rmr Brands
Xtreme Odor Eliminator Spray 15 Oz, 2PK
Mfr # RMROX15OZ-2PK
Zoro # G510066487
product price: $22.45
/pk 2, $11.23/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Odorless
- Cleaner Container Type Aresol Can
- Features Biodegradeable
- Net Weight 4 lbs
- Material Liquid
Product Information
- Brand Rmr Brands
- MFR # RMROX15OZ-2PK
- Zoro # G510066487
- UPC # 860002937014
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Length | 4 in. |
Width | 3 in. |
Height | 10 in. |
Details
Fragrance | Odorless |
Cleaner Container Type | Aresol Can |
Features | Biodegradeable |
Net Weight | 4 lbs |
Material | Liquid |
Description
RMR Xtreme Odor Eliminator 15 Oz 2 PackELIMINATE FOUL ODORS ONCE AND FOR ALL: Say goodbye to nasty smells quicker than you can put the lid back on the can by eliminating them completely at the sourceNO CAUSTIC RESIDUE: 100% all-natural plant-based formula means you can feel safe using it around children and petsCHEMICAL-FREE SO YOU CAN BREATHE EASIER: Our non-toxic aerosol is fragrance-free too so its safe for individuals with allergies, asthma, and compromised breathingUSE IT AND LOSE IT: Foul odors are eliminated quickly in the bathroom, musty basement, locker room, kitchen, carpets, fabric, and shoesEASILY ELIMINATES THE TOUGHEST ODORS: Cigarette and cigar smoke, athletic equipment, body odors, vomit, decay, pet odors, and much more
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Paper Towels, White, 12 PK (KCC05770)
- TORNADO Drum Vacuum, Standard 160 cfm (95961)
- PROTEAM Power Nozzle, 12" (105879)
- GOJO Gojo 315-6298-04 Gojo Fast Wipes130 Wipes-B (315-6298-04)
- RMR BRANDS Xtreme Odor Eliminator (RMROX1GPRO)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ, PK6 (900014CT)
- TOUGH GUY Air Freshener, Mango, PK6 (220320)
- DIVERSEY Good Sense Air Freshener, Tuscan Garden, 16 oz, PK6 (100949179)
- AIR WICK Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle (62338-98576)
- PROTOCHEM LABORATORIES Mango Hang Tag Deodorizers, 2lbs., PK12 (PC-152MA)
- Rmr Brands Air Fresheners & Odor Eliminators