Shop All Disinfectants and Sanitizers
Rmr Brands
BOTANICAL DISINFECTANT CLEANER GALLON
Mfr # RMRBWXG
Zoro # G410029483
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Gallon
- Fragrance Modern Citrus Lime
- Height 13 in.
- Cleaner Form Liquid
- Net Weight 10 lbs
Product Information
- Brand Rmr Brands
- MFR # RMRBWXG
- Zoro # G410029483
- UPC # 860002937052
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Height | 13 in. |
Width | 6 in. |
Details
Container Type | Gallon |
Fragrance | Modern Citrus Lime |
Cleaner Form | Liquid |
Net Weight | 10 lbs |
Description
RMR Brands All-Purpose Thymol Based Disinfectant Cleaner - Spray, Modern Citrus Lime Scent, All Natural, Plant Based Ingredients, Gallon 128 ozEPA CERTIFIED DISINFECTANT CLEANER: You can feel great knowing youre using RMRs Earth-conscious, all natural disinfectant cleaner, with a modern citrus scent, made completely from organic plant-based ingredientsELIMINATES 99.9% OF VIRUSES AND BACTERIA: Safely cleans and disinfects surfaces while effectively eliminating cold and flu viruses and 99.9% of all other bacteria and virusesPERFORMANCE YOU CAN TRUST: Respected for their knowledge and experience in creating safe, and easy-to-use cleaners and disinfectants, RMR stands behind the performance of their entire line of cleaning, disinfecting and sanitizing productsRINSE-FREE, STREAK-FREE FORMULA: Our formula is ready to use and requires absolutely zero rinsing, scrubbing, or wiping - simply spray onto any porous or hard surface and watch the cleaning magic happen!FRESH NEW SCENT ELIMINATES ODORS IN SECONDS: Get rid of tough to remove, lingering odors instantly with our new, all-natural modern citrus and lime scent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION GAL Reg Bleach (2906516)
- KRYLON Sprayon Flash Free Safety Solvent and Degreaser (SC0848000)
- QUANTUM STORAGE SYSTEMS Tool Caddy, Gray (TC-500GY)
- LIBMAN COMMERCIAL 18 Premium Swivel Squeegee, 12PK (1061)
- RMR BRANDS Spray Bottle, 12 PK (RMRBWX32-12Pack)
- RMR BRANDS Premeasured Packs (12), 12 PK (RMR1412OZ-12pk)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER GALLON, 4PK (RMR141GRTU-4pk)
- RMR BRANDS Spray Bottle, 2 PK (RMRBWX32-2Pack)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ, 2PK (RMR14132RTU-2)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER GALLON, 2PK (RMR141GRTU)
- CLOROX Lemon Scent Cleaner and Disinfectant 32 oz (60044)
- Rmr Brands Disinfectants and Sanitizers