Shop All Disinfectants and Sanitizers
Rmr Brands
BOTANICAL DISINFECTANT CLEANER 32 OZ
Mfr # RMRBWX32
Zoro # G810029472
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 3 lbs
- Cleaner Form Liquid
- Application Direct spray or fog
- Height 11 in.
- Type Organic plant based ingredients
Product Information
- Brand Rmr Brands
- MFR # RMRBWX32
- Zoro # G810029472
- UPC # 860002937045
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Height | 11 in. |
Width | 4.5 in. |
Details
Container Type | Spary Bottle |
Net Weight | 3 lbs |
Cleaner Form | Liquid |
Application | Direct spray or fog |
Type | Organic plant based ingredients |
Description
RMR Brands All-Purpose Thymol Based Disinfectant Cleaner - Spray, Modern Citrus Lime Scent, All Natural, Plant Based Ingredients, 32 oz Spray BottleEPA CERTIFIED DISINFECTANT CLEANER: You can feel great knowing youre using RMRs Earth-conscious, all natural disinfectant cleaner, with a modern citrus scent, made completely from organic plant-based ingredientsELIMINATES 99.9% OF VIRUSES AND BACTERIA: Safely cleans and disinfects surfaces while effectively eliminating cold and flu viruses and 99.9% of all other bacteria and virusesPERFORMANCE YOU CAN TRUST: Respected for their knowledge and experience in creating safe, and easy-to-use cleaners and disinfectants, RMR stands behind the performance of their entire line of cleaning, disinfecting and sanitizing productsRINSE-FREE, STREAK-FREE FORMULA: Our formula is ready to use and requires absolutely zero rinsing, scrubbing, or wiping - simply spray onto any porous or hard surface and watch the cleaning magic happen!FRESH NEW SCENT ELIMINATES ODORS IN SECONDS: Get rid of tough to remove, lingering odors instantly with our new, all-natural modern citrus and lime scent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB DADDY Scrub Mommy Sponge (SM24MVP2016)
- GLISTEN Dishwasher Detergent Booster and Freshener (DM0628N)
- DAYTON Drain Hose Assembly (31UK43)
- REMCO Long Handled Dust Pan, Red (62514)
- RMR BRANDS Premeasured Packs (12), 12 PK (RMR1412OZ-12pk)
- RMR BRANDS Spray Bottle, 2 PK (RMRBWX32-2Pack)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER GALLON, 2PK (RMR141GRTU)
- RMR BRANDS BOTANICAL DISINFECTANT CLEANER GALLON (RMRBWXG)
- RMR BRANDS Spray Bottle, 12 PK (RMRBWX32-12Pack)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ (RMR14132RTU)
- TOTAL SOLUTIONS Deodorant Granules, 25lb (5605025)
- Rmr Brands Disinfectants and Sanitizers