Shop All Laundry Detergent
Rmc
Laundry Detergent, Bucket, Powder, Fresh Citrus, White
Mfr # RCM11959345
Zoro # G702458076
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Bucket
- Fragrance Fresh Citrus
- Color White
- Primary Chemical Bleach
Product Information
- Brand Rmc
- MFR # RCM11959345
- Zoro # G702458076
- UPC # 622514457363
- Country of Origin United States
- Category Laundry Detergent
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Cleaner Container Type | Bucket |
Fragrance | Fresh Citrus |
Color | White |
Primary Chemical | Bleach |
Effective to Remove | Grease Remover; Stain Remover |
Application | Laundry |
Features | Color Safe |
Description
Premium-quality, powdered laundry detergent combined with a color-safe bleach is ideal for use in most institutional and light industrial laundry applications. It is formulated with superb grease and stain removers for terrific cleaning results. Laundry detergent contains a controlled oxygen-release system and a bleach activator for safe, highly effective whitening and brightening. Use for both white and color cottons and linens. It is fortified with enzymes for enhanced stain removal along with chelating agents for excellent performance in hard water areas. Optical brighteners enhance fabric appearance. Laundry detergent also features a fresh citrus fragrance and is safe in high-efficiency laundry machines.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Orange, Plastic (42377)
- 3M X-Large Commercial Sponge (7456-T)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow (FG738000YEL)
- MIROIL Liquid, Fryer 1L, Antioxp K3 (LF301)
- GAIN 86750 Original Scent Flings, 16 Count, 16PK (GA574433)
- DIVERSEY Laundry Detergent, 2 gal Bottle, Liquid, Floral, Blue, 2 PK (CBD95769100)
- HENKEL All, MIGHTY PACS FREE AND CLEAR SUPER CONCENTRATED LAUNDRY DETERGENT, 6PK (73978)
- OXICLEAN Laundry Detergent, 160 oz (10 lb) Powder, Orange, 3 PK (CDC3320000108CT)
- ZEP High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Characteristic, Blue (87085)
- 9 ELEMENTS Tide Ultra Oxi Original Scent Laundry Detergent Pod 25 pk (03222)
- TIDE High Efficiency Laundry Detergent, 143 oz Box, Powder, Original, White, 2 PK (85006)
- Rmc Laundry Detergent