Shop All Tub Spouts
Rizon
Tub Spout, Silver, 10-19/32" L, Brass
Mfr # T936
Zoro # G3316006
Free Shipping & Returns
$624.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 2 in
- Material Brass
- For Use With Roman Tub
- Spout Reach 7 23/32 in
- Finish Chrome
Product Information
- Brand Rizon
- MFR # T936
- Zoro # G3316006
- UPC # 026508235171
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 2 in |
Length | 10-19/32" |
Size | 10 5/8 in |
Manufacturers Warranty Length | 5 yr |
Description
Bathtub Faucet and Trim, Non CEC Compliant, Connection Size 2 in, Female IPS, Faucet Handle Type Lever, Number of Handles 2, Moen, Rizon T936 Series, Shower Connection Type 2 in IPS, Spout Reach 7 23/32 in, Trim Finish Chrome, Push Down Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070)
- JONES STEPHENS Closet Flush Lever, Universal, BN (T0100BN)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- RINNAI Kit, Gas Conversion, Rl75I, V75I Ng Vc (104000211)
- RIZON Tub Spout, Metal, Plastic (3839BN)
- RIZON Tub Spout, Metal, Plastic (3839)
- PLUMB PAK Bathtub Spout-Diverter (PP825-37)
- THRIFCO PLUMBING 1/2-Inch Tub Spout, Chrome Finish, Replaces Danco 89162 (4401410)
- KOHLER Diverter, 4-5/8" L, Chrome Cover (K-15136-CP)
- KINGSTON BRASS Non-Diverter, Tub Spout, Polished Chrome (K187E1)
- KOHLER Purist Wall-Mount Non-Diverter Bath Spout, 35-Degrees (14426-BL)
- Rizon Tub Spouts