Shop All Shower Heads
Rizon
Shower Head, Chrome Plated, FixedÊMount
Mfr # 6322
Zoro # G3316033
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Width 3-3/4"
- Mounting Type FixedÊMount
- Height 3-3/4"
- ADA Compliant No
Product Information
- Brand Rizon
- MFR # 6322
- Zoro # G3316033
- UPC # 026508239506
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 3-3/4" |
Height | 3-3/4" |
Face Dia. | 3-3/4" |
Depth | 3-1/4" |
Manufacturers Warranty Length | Lifetime |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 3/4 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 3 3/4 in, Ligature Resistant No, Manufacturers Warranty Length Lifetime, Moen, 6322 Moenflo XL, 1/2 in NPT, Showerhead Function Single, Brass, Non Metal, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- DELTA Faucet Adaptors, DST Faucets, Brass, Chrome (RP63263)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 50m, PK20 (KO50K12S-75)
- ZURN Nail Clamp, Pipe, 1/2 In, Steel and Plastic (QTALON3)
- SPEAKMAN Kubos S-5001-BN-E175 Exhilaration Shower Head (S-5001-BN-E175)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52158-PR25)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- PLUMB PAK Showerhead Economy Chrome (PP825-3)
- SPEAKMAN Hotel 5-Jet Massage Shower Head in Matte Black (S-2005-H-MB)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- Rizon Bathtub Faucets & Accessories