Shop All Door Closers
Rixson
Rixson Heavy Duty Offset Hung Floor Closers
Mfr # 2790S LH 605
Zoro # G510048070
Free Shipping & Returns
$1,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Brass
- Finish Bright Brass
- Material Brass
- Includes Floor Closers
- Application Floor Closers
Product Information
- Brand Rixson
- MFR # 2790S LH 605
- Zoro # G510048070
- UPC # 197163252213
- Country of Origin Mexico
- Category Door Closers
Details
Color | Bright Brass |
Finish | Bright Brass |
Material | Brass |
Includes | Floor Closers |
Application | Floor Closers |
For Use With | Rixson Heavy Duty Offset Hung Floor Closers |
Description
Heavy Duty Offset Hung Concealed Floor Closer, 90 Degree, Selective Hold Open, Left Hand, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA409)
- PEMKO Hardware Kit, Sliding and Folding Doors (H100/200 Pack)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- EKENA MILLWORK 93" Bottom Width x 99 1/4" Top Width x 9"H x 1"P Traditional Crosshead (CRH09X93)
- RIXSON Floor Closers (28105N RH 626)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Floor Closers (27105N LH 613)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- RIXSON Floor Closers (2790S RH 626)
- KOLPAK Door Closer K1095 Flush Standard 6 (500000273)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF x 689 x TPN)
- Rixson Door Closers & Accessories