Shop All Electromagnetic & Electromechanical Locks
Rixson
Overhead Door Hold Magnet 120VAC
Mfr # 972-AAXXU
Zoro # G2739983
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sprayed Aluminum
- Power Required 0.08 A @ 12V DC, 0.08A @ 120V AC, 0.08A @ 24V AC/DC
- Total Projection 3-1/4 in
- Holding Force 75 lb
- Material Aluminum
Product Information
- Brand Rixson
- MFR # 972-AAXXU
- Zoro # G2739983
- UPC # 094706090922
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Electromagnetic Door Holder |
Finish | Sprayed Aluminum |
Power Required | 0.08 A @ 12V DC, 0.08A @ 120V AC, 0.08A @ 24V AC/DC |
Total Projection | 3-1/4 in |
Holding Force | 75 lb |
Material | Aluminum |
Projection from Wall | 3 1/4 in |
Standards | ANSI/BHMA 156.15, Cal. State Fire Marshal, UL, UL of Canada |
Description
Electromagnetic Door Holder, Overhead Door, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V 0.08, Input Voltage 120, Projection from Wall 3 1/4 In., Total Projection 3 1/4 In., Holding Force 75 Lb., Sprayed Aluminum Finish, Standards ANSI/BHMA 156.15,UL, UL of Canada, Cal. State Fire Marshal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45192)
- ONWARD Contemporary 78 34inch 2000 mm Decorative Concealed Rail System, Satin Aluminum (2460402ALPVC)
- STRYBUC 90dg Thumbturn W:Crescent Knob (850-3141870)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 5/8 Dia, PK50 (3MPL5)
- RIXSON Adapter, Door (900-G)
- RIXSON Door Release (996)
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- RIXSON Door Release (998)
- RIXSON Adjustable Wall Magnetic Door Release (994-A3)
- ALARM CONTROLS Exit Button, Single Gang, Stainless Steel (TS-7)
- COMMAND ACCESS Grd1 24V Fail Secure Cylindrical Storeroom Clutch Lock L6 Lever Satin Chrome Request To Exit (CAT-CL180-EU-L6-24V-626-SC-REX)
- Rixson Electromagnetic Locking Systems