Shop All Door Closers
Rixson
Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black
Mfr # 1351
Zoro # G9237200
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Standard Duty
- Closer Series Rixson Specialty Closers
- Closer Type Gate
Product Information
- Brand Rixson
- MFR # 1351
- Zoro # G9237200
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 12-1/4" |
Housing Height | 6-7/16" |
Housing Length | 27-5/32" |
Interior Door Width | Up to 54 in |
Details
Item | Gate Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Standard Duty |
Closer Series | Rixson Specialty Closers |
Closer Type | Gate |
Color | Black |
Finish | Black |
Hand Orientation | Non-Handed |
Interior/Exterior | Exterior |
Arm Type | Single Acting |
Material | Aluminum |
Description
Rixson Gate Door Closer, Single Acting, Up to 250-pounds, Up to 54", Powder Coat Black Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 022, Buna N, 0.07 In., PK50 (1RHC9)
- INTEPLAST BUILDING PRODUCTS 9' BRN Gar Weatherstrip (236009707)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W (PL350/50B-KD)
- SCHLAGE Cylindrical Lock, A70JD ORB 626 (A70JD ORB 626)
- RIXSON Floor Closers (28105N RH 626)
- RIXSON Floor Closers (27105N LH 613)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Floor Closers (2790S RH 626)
- JACKSON Heavy-Duty 90DegNo Hold Open Overhead Concealed Closer Body (20101M11)
- LCN LCN 1250 Door Closer Light Duty (1250RWPAALSLIMPC)
- NORTON DOOR CONTROLS 8301689 Adjustable Surface Mount Door Closer with Slim Line Cover and Sex Nuts Aluminum (8301689)
- Rixson Door Closers