Shop All Door Closers
Rixson
Manual Hydraulic Rixson Accessories Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 0600 24VAC/DC 689
Zoro # G9237219
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Pull side
- Closer Performance Heavy Duty
- Closer Series Rixson Accessories
- Closer Type Hold Open
Product Information
- Brand Rixson
- MFR # 0600 24VAC/DC 689
- Zoro # G9237219
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2" |
Housing Height | 4-1/16" |
Housing Length | 12-1/2" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Pull side |
Closer Performance | Heavy Duty |
Closer Series | Rixson Accessories |
Closer Type | Hold Open |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | UL Listed; ANSI/BHMA A156.8 and A156.15; BHMA Certified; ANSI/C00111 |
Material | Aluminum |
Description
Rixson Grade 1Surface Door Closer, Cross Corridor Arm, Up to 250-pounds, Up to 48", Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, Gold (K-DLG)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527192195)
- ZORO SELECT O-Ring, Dash 340, Buna N, 0.21 In., PK10 (1RHL7)
- SUGATSUNE Touch Latch Magnetic Long Stroke For Large Doors Brown (ML120BRN)
- RIXSON Floor Closers (2790S RH 626)
- RIXSON Floor Closers (27105N LH 613)
- RIXSON Floor Closers (28105N RH 626)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum with Cover, Parallel Arm, and Thru Bolts, Size 4 (TC2204-BC-COVPASXN-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X T X 689 X LH)
- Rixson Door Closers