Shop All Door Closers
Rixson
Left Hand Hvy Dty 3/4 Offset Selective Hold Open Floor Closer with 105 Degree Swing; Closer Body Onl
Mfr # 27SHO26DLHLAP
Zoro # G600848061
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rixson
- MFR # 27SHO26DLHLAP
- Zoro # G600848061
- Country of Origin Unknown
- Category Door Closers
Description
RIXSON Specialty Door Controls offers customized solutions for challenging design requirements. It is the leading North American provider of concealed closers, pivots and mechanical / electromechanical door holders.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 3 3/4 In, Snap Opening: 9/16 in (4FCT5)
- J.W. WINCO JW Winco GN43-50-M12-125-D1-SK Leveling Feet (43-50-M12-125-D1-SK)
- MSI Praia Carrara 3 X 24 Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0225)
- EBERHARD MANUFACTURING CO Rotary Paddle Ss W/Holes Keyed 509 W/Cylinder (EMC 4-4373 SS 509)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Floor Closers (27105N LH 613)
- RIXSON Floor Closers (2790S RH 626)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- RIXSON Floor Closers (28105N RH 626)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LTBRZ)
- DESIGN HARDWARE Door Closer, Aluminum Painted, Regular Arm, Adjustable Size 1-6, Full Plastic Cover, Replacement (DH-316R-AL)
- Rixson Door Closers