Shop All Door Closers
Rixson
Floor Closers
Mfr # 2890N RH 626
Zoro # G310055711
Free Shipping & Returns
$1,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chromium Plated
- Material Brass or Bronze
- For Use With Rixson Heavy Duty Single Acting Center Hung Floor Closers
- Includes Floor Closers
Product Information
- Brand Rixson
- MFR # 2890N RH 626
- Zoro # G310055711
- UPC # 197163198863
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Chromium Plated |
Material | Brass or Bronze |
For Use With | Rixson Heavy Duty Single Acting Center Hung Floor Closers |
Includes | Floor Closers |
Description
Heavy Duty Center Hung Floor Closers, 90 Degree, No Hold Open, Right Hand, Satin Chromium Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-8, PK25 (3MRH6)
- AMEROCK Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36763FB)
- HPC Key Cabinet (KEKAB-40)
- EKENA MILLWORK 6 3/8"W x 2 5/8"H x 5/8"P Wreath Onlay (ONL06X03X01WR)
- RIXSON Floor Closers (27105N LH 613)
- RIXSON Floor Closers (2790S RH 626)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- RIXSON Floor Closers (28105N RH 626)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- LCN 4031-LONG AL Surface Closers (4031-LONG 689)
- CAL-ROYAL Door Closer, Duronodic Bronze, Regular Arm, Size 4 (440-P-DURO)
- Rixson Door Closers