Shop All Door Closers
Rixson
Floor Closers
Mfr # 28105S RH 626
Zoro # G710055748
Free Shipping & Returns
$1,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chromium Plated
- Material Brass or Bronze
- Includes Floor Closers
- For Use With Rixson Heavy Duty Single Acting Center Hung Floor Closers
Product Information
- Brand Rixson
- MFR # 28105S RH 626
- Zoro # G710055748
- UPC # 197163198856
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Chromium Plated |
Material | Brass or Bronze |
Includes | Floor Closers |
For Use With | Rixson Heavy Duty Single Acting Center Hung Floor Closers |
Description
Heavy Duty Center Hung Floor Closers, 105 Degree, Selective Hold Open, Right Hand, Satin Chromium Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Asylum (MK33BD 26D CS)
- ZORO SELECT O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50 (U38801.006.0087)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC2004ETPCSCS)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (HH075327-14)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Floor Closers (2790S RH 626)
- RIXSON Floor Closers (28105N RH 626)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- RIXSON Floor Closers (27105N LH 613)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111DELEDAALLH)
- LCN 1261-Rw/PA BLACK SLIM Surface Closers (1261-RW/PA 693 SLIM)
- Rixson Door Closers