Shop All Door Closers
Rixson
Floor Closers
Mfr # 27105N RH 626
Zoro # G010059279
Free Shipping & Returns
$1,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chromium Plated
- Material Brass or Bronze
- Includes Floor Closers
- For Use With Rixson Heavy Duty Offset Hung Floor Closers
Product Information
- Brand Rixson
- MFR # 27105N RH 626
- Zoro # G010059279
- UPC # 197163198795
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Chromium Plated |
Material | Brass or Bronze |
Includes | Floor Closers |
For Use With | Rixson Heavy Duty Offset Hung Floor Closers |
Description
Heavy Duty Closers, 105 Degree, No Hold Open, Offset Hung Floor, Right Hand, Satin Chromium Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-059)
- LCN Statuary Bronze Arm 501049STALH (501049STATLH)
- RCI RCI: 0163-28D, 1/2" Surface Mount Rim Electric Strike (RCI-016328D)
- VON DUPRIN Satin Brass Rod 0517014 (0517014)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Floor Closers (2790S RH 626)
- RIXSON Floor Closers (28105N RH 626)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- RIXSON Floor Closers (27105N LH 613)
- YALE Manual Hydraulic Yale 2700 Series Door Closers Door Closer Heavy Duty Interior and Exterior (2701 689)
- INTERNATIONAL DOOR CLOSER Manual International Door Closer 883 Surface Applied Closer Interior and Exterior (883AL)
- Rixson Door Closers